This product requires certification to purchase.

Single Function Showerhead in Brilliance® Stainless

Delta Faucet

Universal Showering Single Function Showerhead in Brilliance® Stainless

  • Fast #
  • Part #D57140SS25L
  • Item #7797736
  • Manufacturer Part #57140-SS25-L
4.3 out of 5 Customer Rating
Brand image
Delta Faucet

Universal Showering Single Function Showerhead in Brilliance® Stainless

  • Fast #
  • Part #D57140SS25L
  • Item #7797736
  • Manufacturer Part #57140-SS25-L
4.3 out of 5 Customer Rating

X Points

Color Finish Name: Brilliance Stainless Select Color Finish Name

Package Quantity Info:

Each: 1 Pallet: 32
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Water-powered LED lights
  • Standard pendant raincan shower head installation
  • No electrical hard-wiring required
  • Flow of water automatically turns LED lights on and off
  • Soothing, peaceful ambiance under the accent lights subtle glow
  • LED accent lights are not a primary light source
  • H2Okinetic® shower technology sculpts water into a unique pattern, forming a powerful drench spray
  • H2Okinetic® gives you the feeling of more water without using more water
  • H2Okinetic® PowerDrench® spray creates a shower with more warmth, coverage, and intensity
  • The three pendant shower heads may be individually adjusted for ideal coverage
  • Requires Certification
Dimensions & Measurements
Diameter
9 in
Faucet Connection Size
1/2 in
Height
14 in
Length
9 in
Showerhead Flow Rate
2.5 gpm
Width
9 in
Characteristics & Features
Collection
Universal Showering
Color Finish Category
Stainless Steel
Color Finish Name
Brilliance Stainless
Faucet Material
Plastic
Faucet Mount
Ceiling Mount
Proposition 65
WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Shape
Round
Showerhead Function
Single
Spray Type
H2Okinetic Technology®
Warranty & Product Information
ADA Compliant
No
Application
Commercial, Residential
ASME
ASME A112.18.1
CARB OTC LEED Compliant
No
CEC Compliant
Not for Sale in CA
CSA Certified
CSA B125.1
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
UL Listed
No
WaterSense Labeled
No
UPC
034449896573