Single Function Showerhead in Brilliance® Stainless
Universal Showering Single Function Showerhead in Brilliance® Stainless
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 390-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Soft, rubber spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your showerhead and hand shower with the touch of a finger
- Spray settings include: Full Body
- 2 1/2" shower head length
- Spray face diameter: 5-9/10 in
- 5.9 in spray face diameter
- Also available in Chrome and Aged Pewter
- Easily wipe away build up with Touch-Clean®spray holes
- Backed by Delta faucet's lifetime limited warranty
Documents
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Universal Showering
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Brilliance Stainless
- Depth:
- 2-1/2 in
- Diameter:
- 5-7/8 in
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- GSA Approved:
- No
- Height:
- 5-22/25 in
- IAPMO Listed:
- No
- NSF Certified:
- No
- Shape:
- Round
- Showerhead Flow Rate:
- 2.5 gpm
- Showerhead Function:
- Single
- Spray Type:
- Full
- UL Listed:
- No
- UPC:
- 034449513050
- WaterSense Labeled:
- No