This product requires certification to purchase.

Single Function Showerhead in Brilliance® Stainless

Delta Faucet

Universal Showering Single Function Showerhead in Brilliance® Stainless

  • Fast #
  • Part #DRP48686SS
  • Item #3319269
  • Manufacturer Part #RP48686SS
4 out of 5 Customer Rating
Brand image
Delta Faucet

Universal Showering Single Function Showerhead in Brilliance® Stainless

  • Fast #
  • Part #DRP48686SS
  • Item #3319269
  • Manufacturer Part #RP48686SS
4 out of 5 Customer Rating

X Points

Color Finish Name: Brilliance Stainless Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 240
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Soft, rubber spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your showerhead and hand shower with the touch of a finger
  • Spray settings Include: Full body spray
  • 2-3/4 in. shower head length
  • Full body spray provides a steady, full-coverage spray perfect for every shower need, from rinsing shampoo from hair to relaxing tired muscles
  • WaterSense® labeled showers use at least 20% less water than the industry standard saving you money without compromising performance
  • Installs in minutes
  • 1-setting shower head
  • Easily wipe away mineral build up with Touch-Clean®spray holes
  • Backed by Delta faucet's lifetime limited warranty
  • Requires Certification
  • Green

Documents


Specifications

ADA Compliant:
No
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Universal Showering
Color Finish Category:
Stainless Steel
Color Finish Name:
Brilliance Stainless
Diameter:
7-7/16 in
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
GSA Approved:
No
Height:
2-3/4 in
IAPMO Listed:
No
Length:
2-3/4 in
NSF Certified:
No
Shape:
Round
Showerhead Flow Rate:
1.75 gpm
Showerhead Function:
Single
Spray Type:
Full
UL Listed:
No
UPC:
034449560849
WaterSense Labeled:
Yes