Single Function Showerhead in Chrome
Universal Showering Single Function Showerhead in Chrome
Package Quantity Info:
Each: 1 Case: 6 Pallet: 144-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Installs in minutes
- Spray settings include: Soft rain spray
- Soft rain spray is engineered for relaxation, featuring a gentle fall of water which mimics a soothing summer rain
- 1-setting shower head
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Universal Showering
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 3-7/25
- Diameter:
- 8-3/4
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- GSA Approved:
- No
- Height:
- 3-5/16
- IAPMO Listed:
- No
- NSF Certified:
- No
- Shape:
- Round
- Showerhead Flow Rate:
- 2.5
- Showerhead Function:
- Single
- Spray Type:
- Soft, Rain
- UL Listed:
- No
- UPC:
- 034449668880
- WaterSense Labeled:
- No
- Width:
- 8-3/4