This product requires certification to purchase.

Single Function Showerhead in Chrome

Delta Faucet

Universal Showering Single Function Showerhead in Chrome

  • Fast #
  • Part #DRP61274
  • Item #3863482
  • Manufacturer Part #RP61274
4.1 out of 5 Customer Rating
Brand image
Delta Faucet

Universal Showering Single Function Showerhead in Chrome

  • Fast #
  • Part #DRP61274
  • Item #3863482
  • Manufacturer Part #RP61274
4.1 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 240
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • H2Okinetic® shower technology sculpts water into a unique pattern, forming a powerful drench spray
  • Gives you the feeling of more water without using more water
  • Installs in minutes
  • Spray settings include: H2Okinetic® spray
  • H2Okinetic® spray creates a shower with more warmth, coverage and intensity
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1
Collection:
Universal Showering
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Depth:
8-13/100 in
Diameter:
8-3/16 in
Faucet Connection Size:
1/2 in
Faucet Material:
Plastic
GSA Approved:
No
Height:
2-3/4 in
IAPMO Listed:
Yes
NSF Certified:
No
Shape:
Round
Showerhead Flow Rate:
2.5 gpm
Showerhead Function:
Single
Spray Type:
H2Okinetic Technology®
UL Listed:
No
UPC:
034449622219
WaterSense Labeled:
No