This product requires certification to purchase.

Single Function Showerhead in Lumicoat Black Stainless

Delta Faucet

Universal Showering Single Function Showerhead in Lumicoat Black Stainless

  • Fast #
  • Part #D52160KSPR25
  • Item #9878274
  • Manufacturer Part #52160-KS-PR25
3.2 out of 5 Customer Rating
Brand image
Delta Faucet

Universal Showering Single Function Showerhead in Lumicoat Black Stainless

  • Fast #
  • Part #D52160KSPR25
  • Item #9878274
  • Manufacturer Part #52160-KS-PR25
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 3 Pallet: 108
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • H2Okinetic® shower technology sculpts water into a unique wave pattern, forming a powerful drench spray
  • Gives you the feeling of more water without using more water
  • Water-sculpting fluidics chips produce more saturating coverage
  • Mimics the sensation of dense natural rainfall
  • Soft, rubber Touch-Clean® spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your showerhead and hand shower with the touch of a finger
  • Installs in minutes
  • Spray settings include: H2Okinetic® ultra soak spray
  • Showerhead only
  • Shower arm and flange sold separately
  • Requires Certification
Dimensions & Measurements
Depth
12 in
Diameter
12 in
Faucet Connection Size
1/2 in
Height
2-5/8 in
Showerhead Flow Rate
2.5 gpm
Width
12 in
Characteristics & Features
Collection
Universal Showering
Color Finish Category
Stainless Steel
Color Finish Name
Lumicoat Black Stainless
Faucet Material
Plastic
Shape
Round
Showerhead Function
Single
Spray Type
H2Okinetic®
Warranty & Product Information
ADA Compliant
No
ASME
ASME A112.18.1
CARB OTC LEED Compliant
No
CEC Compliant
Not for Sale in CA
CSA Certified
CSA B125.1
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
UL Listed
No
WaterSense Labeled
No
UPC
195205036708