Single Function Showerhead in Lumicoat Champagne Bronze
Universal Showering Single Function Showerhead in Lumicoat Champagne Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 216-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Shower arm and flange sold separately
- Easy to install
- Metal ball connector for durability
- Ball connector swivel angle is 36° (18 per side)
- Standard 1/2"- 14 NPT pipe fitting
- Featuring Delta H2Okinetic® technology for 3X the coverage
- Gives you the feeling of more water without using more water
- H2Okinetic® power drench spray creates a shower with more warmth, coverage and intensity
- All brass construction metal showerhead
- Backed by Delta faucet's lifetime limited warranty
-
Green
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Universal Showering
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Lumicoat Champagne Bronze
- Depth:
- 2-63/100 in
- Diameter:
- 6 in
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Metal
- GSA Approved:
- No
- Height:
- 2-5/8 in
- IAPMO Listed:
- No
- NSF Certified:
- No
- Shape:
- Round
- Showerhead Flow Rate:
- 1.75 gpm
- Showerhead Function:
- Single
- Spray Type:
- H2Okinetic® PowerDrench™ Spray
- UL Listed:
- No
- UPC:
- 195205037255
- WaterSense Labeled:
- Yes
- Width:
- 6 in