This product requires certification to purchase.

Single Function Showerhead in Lumicoat™ Chrome

Delta Faucet

Universal Showering Single Function Showerhead in Lumicoat™ Chrome

  • Fast #
  • Part #D52160PR25
  • Item #9507023
  • Manufacturer Part #52160-PR25
5 out of 5 Customer Rating
Brand image
Delta Faucet

Universal Showering Single Function Showerhead in Lumicoat™ Chrome

  • Fast #
  • Part #D52160PR25
  • Item #9507023
  • Manufacturer Part #52160-PR25
5 out of 5 Customer Rating

X Points

Color Finish Name: Lumicoat Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 108
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Lumicoat® Finishes are guaranteed to resist water spots and mineral buildup and easily wipe clean without chemicals or cleaners on the product’s most commonly touched areas
  • H2Okinetic® Technology showers feel like more water and more pressure, with more coverage
  • Water-sculpting fluidics chips produce more saturating coverage
  • H2Okinetic® UltraSoak™ Spray mimics the sensation of dense natural rainfall
  • Soft, rubber Touch-Clean® spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your shower head and hand shower with the touch of a finger
  • Installs in minutes
  • Spray settings include: H2Okinetic UltraSoak spray
  • Metal ball connector for durability
  • Shower head only
  • Shower arm and flange sold separately
  • Requires Certification

Specifications

ADA Compliant:
No
CEC Compliant:
Not for Sale in CA
CSA Certified:
Yes
Collection:
Universal Showering
Color Finish Category:
Chromes
Color Finish Name:
Lumicoat Chrome
Depth:
12 in
Diameter:
12 in
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
Height:
2-14/25 in
Shape:
Round
Showerhead Flow Rate:
2.5 gpm
Showerhead Function:
Single
Spray Type:
H2Okinetic® UltraSoak™ Spray
UPC:
195205006428
WaterSense Labeled:
No
Width:
12 in