This product requires certification to purchase.

Single Function Showerhead in Lumicoat™ Chrome

Delta Faucet

Universal Showering Single Function Showerhead in Lumicoat™ Chrome

  • Fast #
  • Part #DRP70175PR
  • Item #9530163
  • Manufacturer Part #RP70175PR
3.4 out of 5 Customer Rating
Brand image
Delta Faucet

Universal Showering Single Function Showerhead in Lumicoat™ Chrome

  • Fast #
  • Part #DRP70175PR
  • Item #9530163
  • Manufacturer Part #RP70175PR
3.4 out of 5 Customer Rating

X Points

Color Finish Name: Lumicoat Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Pallet: 390
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • H2Okinetic® shower technology sculpts water into a unique pattern, forming a powerful drench spray
  • Gives you the feeling of more water without using more water
  • Lumicoat™ finish easily wipes clean without cleaners and chemicals
  • Installs in minutes
  • Spray settings include: H2OKinetic® spray
  • H2Okinetic® spray creates a shower with more warmth, coverage and intensity
  • WaterSense® labeled showers use at least 20% less water than the industry standard-saving you money without compromising performance
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
CEC Compliant:
For Sale in CA
Collection:
Universal Showering
Color Finish Category:
Chromes
Color Finish Name:
Lumicoat Chrome
Depth:
5-41/100
Diameter:
5-13/32
Faucet Connection Size:
1/2 in
Faucet Material:
Plastic
Faucet Mount:
Wall Mount
Height:
2-61/100
Shape:
Round
Showerhead Flow Rate:
1.75
Showerhead Function:
Single
Spray Type:
H2Okinetic® PowerDrench™ Spray
UPC:
195205006190
WaterSense Labeled:
Yes
Width:
5-2/5