This product requires certification to purchase.

Single Function Showerhead in Lumicoat Stainless

Delta Faucet

Universal Showering Single Function Showerhead in Lumicoat Stainless

  • Fast #
  • Part #D52158SSPR25
  • Item #9507055
  • Manufacturer Part #52158-SS-PR25
4.8 out of 5 Customer Rating
Brand image
Delta Faucet

Universal Showering Single Function Showerhead in Lumicoat Stainless

  • Fast #
  • Part #D52158SSPR25
  • Item #9507055
  • Manufacturer Part #52158-SS-PR25
4.8 out of 5 Customer Rating

X Points

Color Finish Name: Lumicoat Stainless Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 3 Pallet: 54
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Lumicoat™ finishes are guaranteed to resist water spots and mineral buildup and easily wipe clean without the need for cleaners or chemicals on the product’s most commonly touched areas
  • Shower arm and flange sold separately
  • Easy to install
  • For use with ceiling-mounted or extended wall-mounted shower arm applications
  • Metal ball connector for durability
  • Standard 1/2" - 14 NPT pipe fitting
  • Soft, rubber Touch-Clean® spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your showerhead and handshower with the touch of a finger
  • Single setting soft rain spray showerhead
  • Spray settings include: Soft rain spray
  • Ball connector swivel angle is 36° (18 per side)
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
CEC Compliant:
Not for Sale in CA
Collection:
Universal Showering
Color Finish Category:
Stainless Steel
Color Finish Name:
Lumicoat Stainless
Diameter:
11-3/4
Faucet Connection Size:
1/2 in
Faucet Material:
Metal
Faucet Mount:
Ceiling Mount, Wall Mount
Height:
2-3/8
Shape:
Round
Showerhead Flow Rate:
2.5
Showerhead Function:
Single
Spray Type:
Soft Rain Spray
UPC:
195205006824
WaterSense Labeled:
No
Width:
11-3/4