Single Function Showerhead in Lumicoat™ Stainless
Universal Showering Single Function Showerhead in Lumicoat™ Stainless
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 108-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Lumicoat® Finishes are guaranteed to resist water spots and mineral buildup and easily wipe clean without chemicals or cleaners on the product’s most commonly touched areas
- H2Okinetic® Technology showers feel like more water and more pressure, with more coverage
- Water-sculpting fluidics chips produce more saturating coverage
- H2Okinetic® UltraSoak™ Spray mimics the sensation of dense natural rainfall
- Soft, rubber Touch-Clean® spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your shower head and hand shower with the touch of a finger
- Installs in minutes
- Spray settings include: H2Okinetic UltraSoak spray
- Metal ball connector for durability
- Shower head only
- Shower arm and flange sold separately
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- Yes
- Collection:
- Universal Showering
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Lumicoat Stainless
- Depth:
- 12
- Diameter:
- 12
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- Height:
- 2-14/25
- Shape:
- Round
- Showerhead Flow Rate:
- 2.5
- Showerhead Function:
- Single
- Spray Type:
- H2Okinetic Technology®
- UPC:
- 195205006442
- WaterSense Labeled:
- No
- Width:
- 12