This product requires certification to purchase.

Single Function Showerhead in Matte Black

Delta Faucet

Universal Showering Single Function Showerhead in Matte Black

  • Fast #
  • Part #D57140BL25L
  • Item #7797506
  • Manufacturer Part #57140-BL25-L
5 out of 5 Customer Rating
Brand image
Delta Faucet

Universal Showering Single Function Showerhead in Matte Black

  • Fast #
  • Part #D57140BL25L
  • Item #7797506
  • Manufacturer Part #57140-BL25-L
5 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Pallet: 32
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Water-powered LED lights
  • Standard pendant rain can shower head installation
  • No electrical hard-wiring required
  • Flow of water automatically turns LED lights on and off
  • Soothing, peaceful ambiance under the accent lights' subtle glow
  • LED accent lights are not a primary light source
  • H2Okinetic® Shower technology sculpts water into a unique pattern, forming a powerful drench spray
  • H2Okinetic® gives you the feeling of more water without using more water
  • H2Okinetic® Power Drench spray creates a shower with more warmth, coverage, and intensity
  • The three pendant shower heads may be individually adjusted for ideal coverage
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1
Collection:
Universal Showering
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Depth:
9 in
Diameter:
9 in
Faucet Connection Size:
1/2 in
Faucet Material:
Plastic
Faucet Mount:
Ceiling Mount
GSA Approved:
No
Height:
14 in
IAPMO Listed:
No
NSF Certified:
No
Proposition 65:
WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Shape:
Specialty
Showerhead Flow Rate:
2.5 gpm
Showerhead Function:
Single
Spray Type:
Rain
UL Listed:
No
UPC:
034449896535
WaterSense Labeled:
No
Width:
9 in