This product requires certification to purchase.

Single Function Showerhead in Matte Black

Delta Faucet

Universal Showering Single Function Showerhead in Matte Black

  • Fast #
  • Part #DRP64859BL
  • Item #8111891
  • Manufacturer Part #RP64859BL
5 out of 5 Customer Rating
Brand image
Delta Faucet

Universal Showering Single Function Showerhead in Matte Black

  • Fast #
  • Part #DRP64859BL
  • Item #8111891
  • Manufacturer Part #RP64859BL
5 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 390
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Soft, rubber Touch-Clean spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your shower head and hand shower with the touch of a finger
  • Installs in minutes
  • Spray settings include: Full Body spray
  • Full body spray provides a steady, full-coverage spray perfect for every shower need, from rinsing shampoo from hair to relaxing tired muscles
  • WaterSense labeled showers use at least 20% less water than the industry standard-saving you money without compromising performance
  • Lifetime limited warranty covers parts and finish defects
  • Requires Certification
  • Green

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Commercial, Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Collection:
Universal Showering
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Depth:
5-1/4
Diameter:
5-1/4
Faucet Connection Size:
1/2 in
Faucet Material:
Plastic
Faucet Mount:
Wall Mount
GSA Approved:
No
Height:
2-3/4
IAPMO Listed:
No
Length:
5-1/4
NSF Certified:
No
Shape:
Square
Showerhead Flow Rate:
1.75
Showerhead Function:
Single
Spray Type:
Full
UL Listed:
No
UPC:
034449929615
WaterSense Labeled:
Yes
Width:
5-1/4