This product requires certification to purchase.

Single Function Showerhead in Matte Black

Delta Faucet

Universal Showering Single Function Showerhead in Matte Black

  • Fast #
  • Part #DRP70175BL15
  • Item #7303088
  • Manufacturer Part #RP70175-BL15
5 out of 5 Customer Rating
Brand image
Delta Faucet

Universal Showering Single Function Showerhead in Matte Black

  • Fast #
  • Part #DRP70175BL15
  • Item #7303088
  • Manufacturer Part #RP70175-BL15
5 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 18 Pallet: 378
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • H2Okinetic® shower technology sculpts water into a unique pattern, forming a powerful drench spray
  • Gives you the feeling of more water without using more water
  • Installs in minutes
  • Spray settings include: H2Okinetic® spray
  • H2Okinetic® spray creates a shower with more warmth, coverage and intensity
  • Featuring Delta H2Okinetic® technology for 3X the coverage
  • WaterSense® labeled showers use at least 20% less water than the industry standard saving you money without compromising performance
Product Information
  • Requires Certification
  • Green

Dimensions & Measurements
Diameter
5-13/32 in
Faucet Connection Size
1/2 in
Height
2-39/64 in
Showerhead Flow Rate
1.5 gpm
Width
5-4063/10000 in
Characteristics & Features
Collection
Universal Showering
Color Finish Category
Blacks
Color Finish Name
Matte Black
Faucet Material
Plastic
Shape
Round
Showerhead Function
Single
Spray Type
H2Okinetic Technology®
Warranty & Product Information
ADA Compliant
No
Application
Commercial, Residential
ASME
ASME A112.18.1
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
UL Listed
No
WaterSense Labeled
Yes
UPC
034449844970