This product requires certification to purchase.

Single Function Showerhead in Polished Nickel

Delta Faucet

Universal Showering Single Function Showerhead in Polished Nickel

  • Fast #
  • Part #D52158PNPR25
  • Item #9878273
  • Manufacturer Part #52158-PN-PR25
5 out of 5 Customer Rating
Brand image
Delta Faucet

Universal Showering Single Function Showerhead in Polished Nickel

  • Fast #
  • Part #D52158PNPR25
  • Item #9878273
  • Manufacturer Part #52158-PN-PR25
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 54
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Shower arm and flange sold separately
  • Easy to install
  • For use with ceiling-mounted or extended wall-mounted shower arm applications
  • Metal ball connector for durability
  • Ball connector swivel angle is 36° (18 per side)
  • Standard 1/2 in-14 NPT pipe fitting
  • Soft, rubber Touch-Clean® spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your shower head and hand shower with the touch of a finger
  • Single setting soft rain spray shower head
  • Round shower head
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Commercial, Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1
Collection:
Universal Showering
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Depth:
2-19/50
Diameter:
11-3/4
Faucet Connection Size:
1/2 in
GSA Approved:
No
Height:
11-3/4
IAPMO Listed:
No
NSF Certified:
No
Shape:
Round
Showerhead Flow Rate:
2.5
Showerhead Function:
Single
Spray Type:
Rain
UL Listed:
No
UPC:
195205037187
WaterSense Labeled:
No
Width:
2-2/8