This product requires certification to purchase.

Single Function Showerhead in Polished Nickel

Delta Faucet

Universal Showering Single Function Showerhead in Polished Nickel

  • Fast #
  • Part #D52160PNPR25
  • Item #9878362
  • Manufacturer Part #52160-PN-PR25
5 out of 5 Customer Rating
Brand image
Delta Faucet

Universal Showering Single Function Showerhead in Polished Nickel

  • Fast #
  • Part #D52160PNPR25
  • Item #9878362
  • Manufacturer Part #52160-PN-PR25
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 108
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • H2Okinetic® Shower technology sculpts water into a unique pattern, forming a powerful drench spray
  • Gives you the feeling of more water without using more water
  • Water-sculpting fluidics chips produce more saturating coverage
  • Mimics the sensation of dense natural rainfall
  • Soft, rubber Touch-Clean® spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your shower head and hand shower with the touch of a finger
  • Installs in minutes
  • Single H2Okinetic® UltraSoak™ spray setting
  • Shower head only
  • Shower arm and flange sold separately
  • Requires Certification
Dimensions & Measurements
Depth
12 in
Diameter
12 in
Faucet Connection Size
1/2 in
Height
2-14/25 in
Showerhead Flow Rate
2.5 gpm
Width
12 in
Characteristics & Features
Collection
Universal Showering
Color Finish Category
Nickel Tones
Color Finish Name
Polished Nickel
Faucet Material
Plastic
Shape
Round
Showerhead Function
Single
Spray Type
Rain
Warranty & Product Information
ADA Compliant
No
CEC Compliant
Not for Sale in CA
WaterSense Labeled
No
UPC
195205036722