This product requires certification to purchase.

Single Function Showerhead in SpotShield® Brushed Nickel

Delta Faucet

Universal Showering Single Function Showerhead in SpotShield® Brushed Nickel

  • Fast #
  • Part #D75527SN
  • Item #10350531
  • Manufacturer Part #75527-SN
3.3 out of 5 Customer Rating
Brand image
Delta Faucet

Universal Showering Single Function Showerhead in SpotShield® Brushed Nickel

  • Fast #
  • Part #D75527SN
  • Item #10350531
  • Manufacturer Part #75527-SN
3.3 out of 5 Customer Rating

X Points

Color Finish Name: SpotShield Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 108
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Single-setting full spray hand shower and showerhead
  • Hand shower wall mount can be installed with screws or adhesive
  • 3-way diverter allows you to use the showerhead and hand shower separately or together
  • Soft, rubber Touch-Clean® spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your showerhead and hand shower with the touch of a finger
  • 72 in metal hose
  • WaterSense labeled showerheads use at least 20% less water than the industry standard without compromising performance
  • Backed by Delta Faucet's lifetime limited warranty
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Universal Showering
Color Finish Category:
Nickel Tones
Color Finish Name:
SpotShield Brushed Nickel
Depth:
2-3/8 in
Diameter:
10 in
Faucet Material:
Plastic
Faucet Mount:
Wall Mount
Height:
10 in
Shape:
Square
Showerhead Flow Rate:
1.75 gpm
Showerhead Function:
Single
Spray Type:
Rain
UPC:
195205095552
WaterSense Labeled:
Yes
Width:
10 in