Single Function Showerhead in Stainless
Universal Showering Single Function Showerhead in Stainless
Package Quantity Info:
Each: 1 Pallet: 448-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Lumicoat® finish easily wipes clean without cleaners and chemicals
- Installs in minutes
- Spray settings include: Full body spray
- Full body spray provides a steady, full-coverage spray perfect for every shower need, from rinsing shampoo from hair to relaxing tired muscles
- Touch-Clean® raincan shower head
- 8-5/8 in. wide spray face
- Sold individually
- Lifetime limited warranty
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Universal Showering
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless
- Depth:
- 2
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Height:
- 8-63/100
- Length:
- 5-687/1000
- Shape:
- Square
- Showerhead Flow Rate:
- 2.5
- Showerhead Function:
- Single
- Spray Type:
- Full, Rain
- UPC:
- 195205006145
- WaterSense Labeled:
- No
- Width:
- 8-5/8