This product requires certification to purchase.

Single Function Showerhead in Venetian® Bronze

Delta Faucet

Universal Showering Single Function Showerhead in Venetian® Bronze

  • Fast #
  • Part #D52158RB25
  • Item #7797724
  • Manufacturer Part #52158-RB25
5 out of 5 Customer Rating
Brand image
Delta Faucet

Universal Showering Single Function Showerhead in Venetian® Bronze

  • Fast #
  • Part #D52158RB25
  • Item #7797724
  • Manufacturer Part #52158-RB25
5 out of 5 Customer Rating

X Points

Color Finish Name: Venetian Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 3 Pallet: 54
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Shower arm and flange sold separately
  • Easy to install
  • For use with ceiling-mounted or extended wall-mounted shower arm applications
  • Metal ball connector for durability
  • Ball connector swivel angle is 36° (18 per side)
  • Standard 1/2"-14 NPT pipe fitting
  • Soft, rubber Touch-Clean® spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your shower head and hand shower with the touch of a finger
  • Single setting Soft Rain spray shower head
  • Round shower head
  • Requires Certification
Dimensions & Measurements
Depth
2-19/50 in
Diameter
11-3/4 in
Faucet Connection Size
1/2 in
Height
11-3/4 in
Length
11-3/4 in
Showerhead Flow Rate
2.5 gpm
Width
2-2/8 in
Characteristics & Features
Collection
Universal Showering
Color Finish Category
Bronze Tones
Color Finish Name
Venetian Bronze
Faucet Mount
Wall Mount
Shape
Round
Showerhead Function
Single
Spray Type
Soft Rain Spray
Warranty & Product Information
ADA Compliant
No
Application
Residential, Commercial
ASME
ASME A112.18.1
CARB OTC LEED Compliant
No
CEC Compliant
Not for Sale in CA
CSA Certified
CSA B125.1
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
UL Listed
No
WaterSense Labeled
No
UPC
034449897983