This product requires certification to purchase.

Single Function Showerhead in Venetian® Bronze

Delta Faucet

Universal Showering Single Function Showerhead in Venetian® Bronze

  • Fast #
  • Part #DRP51305RB
  • Item #3573020
  • Manufacturer Part #RP51305RB
5 out of 5 Customer Rating
Brand image
Delta Faucet

Universal Showering Single Function Showerhead in Venetian® Bronze

  • Fast #
  • Part #DRP51305RB
  • Item #3573020
  • Manufacturer Part #RP51305RB
5 out of 5 Customer Rating

X Points

Color Finish Name: Venetian Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Pallet: 546
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Soft, rubber Touch-Clean® spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your shower head and hand shower with the touch of a finger
  • Installs in minutes
  • Spray settings Include: Full body spray
  • Full body spray provides a steady, full-coverage spray perfect for every shower need, from rinsing shampoo from hair to relaxing tired muscles
  • 1-setting shower head
  • Requires Certification

Documents

Dimensions & Measurements
Depth
2-3/4 in
Diameter
5-1/8 in
Faucet Connection Size
1/2 in
Height
2-5/8 in
Showerhead Flow Rate
2.5 gpm
Width
5-1/8 in
Characteristics & Features
Collection
Universal Showering
Color Finish Category
Bronze Tones
Color Finish Name
Venetian Bronze
Faucet Material
Plastic
Shape
Round
Showerhead Function
Single
Spray Type
Full
Warranty & Product Information
ADA Compliant
No
ANSI
ANSI A117.1
Application
Residential
ASME
ASME A112.18.1
CARB OTC LEED Compliant
No
CEC Compliant
Not for Sale in CA
CSA Certified
CSA B125.1
GSA Approved
No
IAPMO Listed
Yes
NSF Certified
No
UL Listed
No
WaterSense Labeled
No
UPC
034449570213