This product requires certification to purchase.

Single Function Showerhead in Venetian® Bronze

Delta Faucet

Universal Showering Single Function Showerhead in Venetian® Bronze

  • Fast #
  • Part #D52682RB
  • Item #4275213
  • Manufacturer Part #52682-RB
3.1 out of 5 Customer Rating
Brand image
Delta Faucet

Universal Showering Single Function Showerhead in Venetian® Bronze

  • Fast #
  • Part #D52682RB
  • Item #4275213
  • Manufacturer Part #52682-RB
3.1 out of 5 Customer Rating

X Points

Color Finish Name: Venetian Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 144
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Installs in minutes
  • Spray settings include: Soft rain spray
  • Soft rain spray is engineered for relaxation, featuring a gentle fall of water which mimics a soothing summer rain
  • 1-setting shower head
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1
Collection:
Universal Showering
Color Finish Category:
Bronze Tones
Color Finish Name:
Venetian Bronze
Depth:
3-7/25 in
Diameter:
8-3/4 in
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
GSA Approved:
No
Height:
3-5/16 in
IAPMO Listed:
No
NSF Certified:
No
Shape:
Round
Showerhead Flow Rate:
2.5 gpm
Showerhead Function:
Single
Spray Type:
Soft, Rain
UL Listed:
No
UPC:
034449669788
WaterSense Labeled:
No
Width:
8-3/4 in