Universal Sleeve in Polished Chrome
Universal Sleeve in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 5712-
Pick Up Not AvailableNot available in FL
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in FL
Product Details
Product Details
- Sleeve for 1800 series
- Includes vandal resistant flow control aerator
- Includes 4" Blade handles, sanitary hoods
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 1-13/100
- Faucet Part Type:
- Sleeve
- Height:
- 2-14/25
- Material:
- Brass
- NSF Certified:
- No
- UPC:
- 034449471169
- WaterSense Labeled:
- No