Tub Spout in Chrome
Urban Arzo Tub Spout in Chrome
Package Quantity Info:
Each: 1 Case: 6-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Urban Arzo
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 8-3/20 in
- End Connection 1:
- Threaded
- End Connections:
- Threaded
- Faucet Part Type:
- Tub Spout
- Height:
- 2-1/2 in
- Installation Type:
- Wall Mount
- Length:
- 7-3/5 in
- Material:
- Brass
- Spout Type:
- Non-diverter
- UPC:
- 034449797795
- Width:
- 2-1/2 in