Vacuum Breaker Assembly in Brilliance Polished Brass
Vacuum Breaker Assembly in Brilliance Polished Brass
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 135-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Vacuum breaker assembly
Specifications
- Application:
- Accessories
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Polished Brass
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- Proposition 65:
- CALIFORNIA PROP 65 WARNING This product contains one or more chemicals including lead known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands after installing or handling the product.
- UPC:
- 034449099028
- WaterSense Labeled:
- No