Vacuum Breaker in Polished Chrome
Vacuum Breaker in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 40 Pallet: 2000-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- For use with kitchen faucets
- Replacement vacuum breaker
- Sold separately
- Brilliant chrome finish
- Solid brass construction ensures quality and reliability
Specifications
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Part Type:
- Vacuum Breaker
- Length:
- 2-4/5
- NSF Certified:
- No
- UPC:
- 034449095891