Vacuum Breaker Repair Parts Kit
Vacuum Breaker Repair Parts Kit
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 1252-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- For use with seat with cover or closed front seat without cover
- 3" long
- Single wall bumper
Documents
Specifications
- Application:
- Commercial
- GSA Approved:
- No
- IAPMO Listed:
- No
- Length:
- 3 in
- NSF Certified:
- No
- Proposition 65:
- WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Trim Only:
- No
- UPC:
- 055870212602
- WaterSense Labeled:
- No