DELTA VALDOSTA: HANDLE BASE AND GASKET
Valdosta DELTA VALDOSTA: HANDLE BASE AND GASKET
Package Quantity Info:
Each: 1 Case: 45 Pallet: 9680-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- Delta
- Collection:
- Valdosta
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 2-1/4 in
- Height:
- 1/2 in
- Material:
- Zinc
- UPC:
- 034449944250