VALDOSTA: HANDLE BASE AND GASKET
Valdosta VALDOSTA: HANDLE BASE AND GASKET
Package Quantity Info:
Each: 1 Pallet: 1000-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Valdosta
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- SpotShield Brushed Nickel
- Depth:
- 2-1/4 in
- Height:
- 1/2 in
- Material:
- Zinc
- UPC:
- 034449828055