This product requires certification to purchase.

Valve Cartridge

Delta Faucet

Valve Cartridge

  • Fast #
  • Part #DRP74972SS
  • Item #4625279
  • Manufacturer Part #RP74972SS
5 out of 5 Customer Rating
Brand image
Delta Faucet

Valve Cartridge

  • Fast #
  • Part #DRP74972SS
  • Item #4625279
  • Manufacturer Part #RP74972SS
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 4 Pallet: 1600
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Ada Compliant
  • Brilliance® Finish
  • Requires Certification

Specifications

Application:
Residential
Cartridge Type:
Valve
Faucet Part Type:
Cartridge
Height:
1-19/50
Material:
Zinc
UPC:
034449723114