This product requires certification to purchase.

Vandal-Resistant Male Laminar Outlet in Polished Chrome

Delta Faucet

Vandal-Resistant Male Laminar Outlet in Polished Chrome

  • Fast #
  • Part #D061203A
  • Item #4572644
  • Manufacturer Part #061203A
5 out of 5 Customer Rating
Brand image
Delta Faucet

Vandal-Resistant Male Laminar Outlet in Polished Chrome

  • Fast #
  • Part #D061203A
  • Item #4572644
  • Manufacturer Part #061203A
5 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

CEC Compliant:
For Sale in CA
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Flow Rate:
0.5 gpm
UPC:
055870390003