This product requires certification to purchase.

24 in. Towel Bar in Matte Black

Delta Faucet

Velum™ 24 in. Towel Bar in Matte Black

  • Fast #
  • Part #DIAO20824BL
  • Item #10286250
  • Manufacturer Part #IAO20824-BL
3.9 out of 5 Customer Rating
Brand image
Delta Faucet

Velum™ 24 in. Towel Bar in Matte Black

  • Fast #
  • Part #DIAO20824BL
  • Item #10286250
  • Manufacturer Part #IAO20824-BL
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 240
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Perfectly coordinates with the Velum™ Bath Collection
  • 24-inch towel bar
  • Mounting hardware included
  • Extends 2 3/4" from wall
  • Wood blocking is preferable behind all wall surfaces
  • If wood blocking is not available, the following fasteners are suggested: Tile/Masonry-Plastic or lead Anchors Plaster/drywall-Toggle bolts
  • Backed by Delta Faucet's Lifetime Limited Warranty
  • Requires Certification
Dimensions & Measurements
Base Plate Height
1-3/8 in
Depth
2-81/100 in
Height
1-59/100 in
Length
24 in
Included Components
Hardware Included
Yes
Characteristics & Features
Collection
Velum™
Color Finish Category
Blacks
Color Finish Name
Matte Black
Material
Brass
Mount Type
Wall
Number of Bars
1
Warranty & Product Information
ADA Compliant
No
Application
Residential
Type
DIAO20824BL
UPC
195205071648