This product requires certification to purchase.

One Handle Single Function Bathtub & Shower Faucet in Chrome (Trim Only)

Delta Faucet

Velum™ One Handle Single Function Bathtub & Shower Faucet in Chrome (Trim Only)

  • Fast #
  • Part #DT14437
  • Item #10286349
  • Manufacturer Part #T14437
3.8 out of 5 Customer Rating
Brand image
Delta Faucet

Velum™ One Handle Single Function Bathtub & Shower Faucet in Chrome (Trim Only)

  • Fast #
  • Part #DT14437
  • Item #10286349
  • Manufacturer Part #T14437
3.8 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 126
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  New Hudson, MI
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Single spray setting
  • Monitor® pressure balance valve keeps water temperature within a safe +/-3.6 Deg F (+/-1.7 Deg C), helping to protect you from sudden changes in hot or cold water pressure
  • Soft, rubber Touch-Clean® spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your showerhead and hand shower with the touch of a finger
  • Trim kit only, must order MultiChoice® universal valve rough separately to complete the unit
  • Back-to-back installation capability
  • ADA compliant
  • WaterSense® labeled showerheads use at least 20% less water than the industry standard without compromising performance
  • Backed by Delta Faucet's lifetime limited warranty
  • Temperature only controlled with handle
  • Field adjustable to limit handle rotation into hot water zone
  • Requires Certification
  • ADA Compliant

  • Green

Recommended Accessories


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1016
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Velum™
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Depth:
8-69/100 in
Escutcheon Height:
7-7/8 in
Escutcheon Width:
6-1/2 in
Faucet Connection:
IPS
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
Flow Rate:
1.75 gpm
Handle Included:
Yes
Handle Material:
Zinc
Handle Type:
Lever
Height:
16 in
Number of Handles:
Single Handle
Product Type:
Bathtub & Shower Faucet
Proposition 65:
CALIFORNIA PROP 65 WARNING THIS PRODUCT CAN EXPOSE YOU TO LEAD, WHICH IS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER AND BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM. FOR MORE INFORMATION GO TO WWW.P65WARNINGS.CA.GOV. WASH HANDS AFTER INSTALLING OR REMOVING THE PRODUCT
Shower Arm Reach:
5-1/2 in
Showerhead Flow Rate:
1.75 gpm
Showerhead Function:
Single
Spout Type:
Pull-up tub spout
Spray Type:
Full
Trim Only:
Yes
Tub Spout Flow Rate:
6.0 gpm
Tub Spout Reach:
6-1/4 in
Tub Spout Type:
Diverter
UPC:
195205080817
Valve Body Material:
Brass
Valve Trim Type:
Pressure Balancing
WaterSense Labeled:
Yes