One Handle Single Function Shower Faucet in Chrome (Trim Only)
Velum™ One Handle Single Function Shower Faucet in Chrome (Trim Only)
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 180-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Single spray setting, full spray
- Monitor® pressure balance valve keeps water temperature within a safe +/-3.6 ° F (+/-1.7 ° C), helping to protect you from sudden changes in hot or cold water pressure
- Soft, rubber Touch-Clean® spray holes allow you to easily wipe away calcium and lime buildup from the spray face of your showerhead and hand shower with the touch of a finger
- Trim kit only, must order MultiChoice® universal valve rough separately to complete the unit
- Back-to-back installation capability
- WaterSense® labeled showerheads use at least 20% less water than the industry standard without compromising performance
- Backed by Delta Faucet's lifetime limited warranty
-
ADA Compliant
-
Green
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Velum™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 8-69/100
- Escutcheon Height:
- 7-7/8
- Escutcheon Width:
- 6-1/2
- Faucet Connection:
- IPS
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- Handle Material:
- Zinc
- Handle Type:
- Lever
- Height:
- 13-3/4
- Number of Handles:
- Single Handle
- Proposition 65:
- CALIFORNIA PROP 65 WARNING THIS PRODUCT CAN EXPOSE YOU TO LEAD, WHICH IS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER AND BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM. FOR MORE INFORMATION GO TO WWW.P65WARNINGS.CA.GOV. WASH HANDS AFTER INSTALLING OR REMOVING THE PRODUCT
- Shower Arm Reach:
- 5-1/2
- Showerhead Flow Rate:
- 1.75
- Showerhead Function:
- Single
- Spray Type:
- Full
- Trim Only:
- Yes
- UPC:
- 195205080732
- Valve Trim Type:
- Pressure Balancing