This product requires certification to purchase.

One Handle Single Functions Bathtub & Shower Faucet in Stainless (Trim Only)

Delta Faucet

Velum™ One Handle Single Functions Bathtub & Shower Faucet in Stainless (Trim Only)

  • Fast #
  • Part #DT14437SS
  • Item #10286355
  • Manufacturer Part #T14437-SS
3.5 out of 5 Customer Rating
Brand image
Delta Faucet

Velum™ One Handle Single Functions Bathtub & Shower Faucet in Stainless (Trim Only)

  • Fast #
  • Part #DT14437SS
  • Item #10286355
  • Manufacturer Part #T14437-SS
3.5 out of 5 Customer Rating

X Points

Color Finish Name: Stainless Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 126
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Single spray setting
  • H2Okinetic® Technology showers feel like more water and more pressure, with more coverage
  • H2Okinetic® PowerDrench® Spray creates powerful water patterns, for an energizing experience
  • Monitor® pressure balance valve keeps water temperature within a safe ±3.6° F (±1.7° C), helping to protect you from sudden changes in hot or cold water pressure
  • Soft, rubber Touch-Clean® spray holes allow you to easily wipe away calcium and lime buildup from the spray face of your shower head and hand shower with the touch of a finger
  • Trim kit only, must order MultiChoice® Universal valve rough separately to complete the unit
  • Includes pull-up diverter tub spout
  • Back-to-back installation capability
  • ADA Compliant
  • WaterSense® labeled shower heads use at least 20% less water than the industry standard without compromising performance
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1016
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Velum™
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless
Depth:
8-69/100 in
Escutcheon Height:
7-7/8 in
Escutcheon Width:
6-1/2 in
Faucet Connection:
IPS
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
Flow Rate:
1.75 gpm
Handle Included:
Yes
Handle Material:
Zinc
Handle Type:
Lever
Height:
16 in
Number of Handles:
Single Handle
Product Type:
Bathtub & Shower Faucet
Proposition 65:
CALIFORNIA PROP 65 WARNING THIS PRODUCT CAN EXPOSE YOU TO LEAD, WHICH IS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER AND BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM. FOR MORE INFORMATION GO TO WWW.P65WARNINGS.CA.GOV. WASH HANDS AFTER INSTALLING OR REMOVING THE PRODUCT
Shower Arm Reach:
5-1/2 in
Showerhead Flow Rate:
1.75 gpm
Showerhead Function:
Single
Spray Type:
Full
Trim Only:
Yes
Tub Spout Reach:
6-1/4 in
UPC:
195205080886
Valve Trim Type:
Pressure Balancing
WaterSense Labeled:
Yes