This product requires certification to purchase.

Single Handle Diverter Trim in Stainless

Delta Faucet

Velum Single Handle Diverter Trim in Stainless

  • Fast #
  • Part #DT11937SS
  • Item #10286336
  • Manufacturer Part #T11937-SS
5 out of 5 Customer Rating
Brand image
Delta Faucet

Velum Single Handle Diverter Trim in Stainless

  • Fast #
  • Part #DT11937SS
  • Item #10286336
  • Manufacturer Part #T11937-SS
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 3 Pallet: 378
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Create a beautifully simple aesthetic in your bathroom with the thin, modern design of the Velum™ Bath Collection.
  • Trim kit only, must order MultiChoice® Universal valve rough separately to complete the unit
  • 6-function diverter offers 3 individual positions and 3 shared positions
  • Single lever handle for ease of operation
  • ADA Compliant
  • Backed by Delta Faucet's Lifetime Limited Warranty
  • Optional non shared cartridge available RP71718
  • Designed for use with standard U.S. plumbing connections
  • Extra secure mounting assembly
  • Requires Certification
Dimensions & Measurements
Depth
3-13/100 in
Diameter
4-1/2 in
Height
5-19/50 in
Length
4-1/2 in
Width
4-1/2 in
Characteristics & Features
Collection
Velum
Color Finish Category
Stainless Steel
Color Finish Name
Stainless
Faucet Part Type
Diverter Trim
Installation Type
Wall Mount
Material
Zinc
Proposition 65
CALIFORNIA PROP 65 WARNING THIS PRODUCT CAN EXPOSE YOU TO LEAD, WHICH IS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER AND BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM. FOR MORE INFORMATION GO TO WWW.P65WARNINGS.CA.GOV. WASH HANDS AFTER INSTALLING OR REMOVING THE PRODUCT
Warranty & Product Information
ADA Compliant
No
Application
Residential
ASME
ASME A112.18.1
Type
DT11937SS
UPC
195205080688