This product requires certification to purchase.

Single Handle Monoblock Bathroom Sink Faucet in Champagne Bronze

Delta Faucet

Velum™ Single Handle Monoblock Bathroom Sink Faucet in Champagne Bronze

  • Fast #
  • Part #D539CZMPUDST
  • Item #11831239
  • Manufacturer Part #539-CZMPU-DST
4.3 out of 5 Customer Rating
Brand image
Delta Faucet

Velum™ Single Handle Monoblock Bathroom Sink Faucet in Champagne Bronze

  • Fast #
  • Part #D539CZMPUDST
  • Item #11831239
  • Manufacturer Part #539-CZMPU-DST
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 3 Pallet: 72
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Diamond Seal® Technology is less hassle to install and helps your faucet perform like new for life, reducing leak points and lasting twice as long as the industry standard
  • 1 or 3-hole installation
  • Optional deck plate included for use with additional mounting configurations and a cohesive look
  • Metal push pop-up drain assembly in matching finish (included) is ADA compliant and simple to install, operate and clean
  • Optional red/blue indicator ring provided
  • ADA compliant
  • Delta® WaterSense® labeled faucets use at least 20% less water than the industry standard - helping you save water without compromising performance.
  • 3/8" compression fittings
  • Backed by Delta Faucet's Lifetime Limited Warranty
  • Includes optional escutcheon base plate - for sinks with 3 faucet holes
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
Application:
Residential
Bathroom Faucet Type:
Monoblock
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Cartridge Type:
Ceramic Disc
Collection:
Velum™
Color Finish Category:
Bronze Tones
Color Finish Name:
Champagne Bronze
Deck Plate Included:
Yes
Depth:
6-1/4 in
Drain Included:
Yes
Faucet Center Size:
4 in
Faucet Connection Size:
3/8 in
Faucet Height:
7-9/16 in
Faucet Material:
Zinc
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
Handle Included:
Yes
Handle Material:
Zinc
Handle Type:
Lever
Height:
7-14/25 in
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2-1/2 in
Number of Handles:
Single Handle
Number of Holes:
1 Hole, 3 Hole
Origin:
Domestic
Spout Height:
4-3/4 in
Spout Reach:
5 in
Spout Type:
Fixed
Supply Lines Included:
Yes
Trim Only:
No
Type:
D539CZMPUDST
UPC:
195205155898
WaterSense Labeled:
Yes