This product requires certification to purchase.

Single Handle Pressure Balancing Valve Trim in Chrome

Delta Faucet

Velum™ Single Handle Pressure Balancing Valve Trim in Chrome

  • Fast #
  • Part #DT14037
  • Item #10286337
  • Manufacturer Part #T14037
3.5 out of 5 Customer Rating
Brand image
Delta Faucet

Velum™ Single Handle Pressure Balancing Valve Trim in Chrome

  • Fast #
  • Part #DT14037
  • Item #10286337
  • Manufacturer Part #T14037
3.5 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 180
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Single function operation
  • Single lever handle for ease of temperature control
  • Monitor® pressure balance valve keeps water temperature within a safe ±3.6° F (±1.7° C), helping to protect you from sudden changes in hot or cold water pressure
  • Trim kit only, must order MultiChoice® Universal valve rough separately to complete the unit
  • Back-to-back installation capability
  • ADA Compliant
  • Backed by Delta Faucet's Lifetime Limited Warranty
  • 120 Deg maximum handle rotation
  • All parts are replaceable from the front of the valve
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Depth
3-1/2 in
Escutcheon Height
7-7/8 in
Escutcheon Width
6-1/2 in
Height
7-22/25 in
Width
6-1/2 in
Included Components
Handle Included
Yes
Characteristics & Features
Collection
Velum™
Color Finish Category
Chromes
Color Finish Name
Chrome
Faucet Mount
Wall Mount
Handle Material
Zinc
Handle Type
Lever
Number of Handles
Single Handle
Proposition 65
CALIFORNIA PROP 65 WARNING THIS PRODUCT CAN EXPOSE YOU TO LEAD, WHICH IS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER AND BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM. FOR MORE INFORMATION GO TO WWW.P65WARNINGS.CA.GOV. WASH HANDS AFTER INSTALLING OR REMOVING THE PRODUCT
Trim Only
Yes
Valve Body Material
Brass
Valve Trim Type
Pressure Balancing
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A117.1
Application
Residential
ASME
ASME A112.18.1
ASSE Standards
ASSE 1016
CSA Certified
Yes
Product Type
Valve Trim
UPC
195205080695


Recommended Accessories