Six Function Diverter Trim in Chrome
Velum Six Function Diverter Trim in Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 468-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Create a beautifully simple aesthetic in your bathroom with the thin, modern design of the Velum™ Bath Collection.
- Trim kit only, must order MultiChoice® Universal valve rough separately to complete the unit
- 6-function diverter offers 3 individual positions and 3 shared positions
- Single lever handle for ease of operation
- ADA Compliant
- Backed by Delta Faucet's Lifetime Limited Warranty
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Collection:
- Velum
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 3-13/100 in
- Diameter:
- 4-1/2 in
- Faucet Part Type:
- Diverter Trim
- Height:
- 5-19/50 in
- Installation Type:
- Wall Mount
- Material:
- Zinc
- Proposition 65:
- CALIFORNIA PROP 65 WARNING THIS PRODUCT CAN EXPOSE YOU TO LEAD, WHICH IS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER AND BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM. FOR MORE INFORMATION GO TO WWW.P65WARNINGS.CA.GOV. WASH HANDS AFTER INSTALLING OR REMOVING THE PRODUCT
- UPC:
- 195205080657
- Width:
- 4-1/2 in