This product requires certification to purchase.

Two Handle Roman Tub Faucet in Chrome (Trim Only)

Delta Faucet

Velum™ Two Handle Roman Tub Faucet in Chrome (Trim Only)

  • Fast #
  • Part #DT2739
  • Item #10286361
  • Manufacturer Part #T2739
3.2 out of 5 Customer Rating
Brand image
Delta Faucet

Velum™ Two Handle Roman Tub Faucet in Chrome (Trim Only)

  • Fast #
  • Part #DT2739
  • Item #10286361
  • Manufacturer Part #T2739
3.2 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 108
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Customize your bath with the Velum™ Bath Collection, featuring curved and flat spout options.
  • Trim kit only, must order rough separately to complete the unit
  • 3-hole rough, R2707, sold separately
  • Fits 3-hole 10-16 inch installations
  • Rigid spout
  • ADA Compliant
  • Backed by Delta Faucet's Lifetime Limited Warranty
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Depth
10-22/25 in
Faucet Center Size
8 in
Flow Rate
18.0 gpm
Height
7-3/50 in
Spout Height
7-3/50 in
Characteristics & Features
Collection
Velum™
Color Finish Category
Chromes
Color Finish Name
Chrome
Faucet Mount
Deck Mount
Faucet Type
Roman Tub Faucet Only
Handle Material
Brass
Handle Type
Lever
Installation Type
Deck Mount
Number of Handles
Two Handle
Number of Holes
3 Hole
Proposition 65
CALIFORNIA PROP 65 WARNING THIS PRODUCT CAN EXPOSE YOU TO LEAD, WHICH IS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER AND BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM. FOR MORE INFORMATION GO TO WWW.P65WARNINGS.CA.GOV. WASH HANDS AFTER INSTALLING OR REMOVING THE PRODUCT
Spout Type
Rigid
Trim Only
Yes
Warranty & Product Information
ADA Compliant
Yes
Application
Residential
CSA Certified
Yes
UPC
195205080947