This product requires certification to purchase.

Two Handle Roman Tub Faucet in Matte Black (Trim Only)

Delta Faucet

Velum™ Two Handle Roman Tub Faucet in Matte Black (Trim Only)

  • Fast #
  • Part #DT2739BL
  • Item #10286362
  • Manufacturer Part #T2739-BL
4.3 out of 5 Customer Rating
Brand image
Delta Faucet

Velum™ Two Handle Roman Tub Faucet in Matte Black (Trim Only)

  • Fast #
  • Part #DT2739BL
  • Item #10286362
  • Manufacturer Part #T2739-BL
4.3 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 108
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Customize your bath with the Velum™ Bath Collection, featuring curved and flat spout options.
  • Trim kit only, must order rough separately to complete the unit
  • 3-hole rough, R2707, sold separately
  • Fits 3-hole 10-16 inch installations
  • Rigid spout
  • ADA Compliant
  • Backed by Delta Faucet's Lifetime Limited Warranty
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Residential
CSA Certified:
Yes
Collection:
Velum™
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Depth:
10-22/25 in
Faucet Center Size:
8 in
Faucet Mount:
Deck Mount
Faucet Type:
Roman Tub Faucet Only
Flow Rate:
18.0 gpm
Handle Material:
Brass
Handle Type:
Lever
Height:
7-3/50 in
Installation Type:
Deck Mount
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Proposition 65:
CALIFORNIA PROP 65 WARNING THIS PRODUCT CAN EXPOSE YOU TO LEAD, WHICH IS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER AND BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM. FOR MORE INFORMATION GO TO WWW.P65WARNINGS.CA.GOV. WASH HANDS AFTER INSTALLING OR REMOVING THE PRODUCT
Spout Height:
7-3/50 in
Spout Type:
Rigid
Trim Only:
Yes
UPC:
195205080954