Two Handle Roman Tub Faucet in Stainless (Trim Only)
Velum™ Two Handle Roman Tub Faucet in Stainless (Trim Only)
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 108-
Pick Up Not AvailableNot available in 'VA'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- Customize your bath with the Velum™ Bath Collection, featuring curved and flat spout options.
- Trim kit only, must order rough separately to complete the unit
- 3-hole rough, R2707, sold separately
- Fits 3-hole 10-16 inch installations
- Rigid spout
- ADA Compliant
- Backed by Delta Faucet's Lifetime Limited Warranty
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- CSA Certified:
- Yes
- Collection:
- Velum™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless
- Depth:
- 10-22/25
- Faucet Center Size:
- 8 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Roman Tub Faucet Only
- Flow Rate:
- 18.0 gpm
- Handle Material:
- Brass
- Handle Type:
- Lever
- Height:
- 7-3/50
- Installation Type:
- Deck Mount
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Proposition 65:
- CALIFORNIA PROP 65 WARNING THIS PRODUCT CAN EXPOSE YOU TO LEAD, WHICH IS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER AND BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM. FOR MORE INFORMATION GO TO WWW.P65WARNINGS.CA.GOV. WASH HANDS AFTER INSTALLING OR REMOVING THE PRODUCT
- Spout Height:
- 7-3/50
- Spout Type:
- Rigid
- Trim Only:
- Yes
- Tub Spout Reach:
- 9-3/16
- UPC:
- 195205080961