This product requires certification to purchase.

Wall Mount Toilet Tissue Holder in Chrome

Delta Faucet

Velum™ Wall Mount Toilet Tissue Holder in Chrome

  • Fast #
  • Part #DIAO20851
  • Item #7717187
  • Manufacturer Part #IAO20851
5 out of 5 Customer Rating
Brand image
Delta Faucet

Velum™ Wall Mount Toilet Tissue Holder in Chrome

  • Fast #
  • Part #DIAO20851
  • Item #7717187
  • Manufacturer Part #IAO20851
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 12 Pallet: 576
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Perfectly coordinates with the Velum™ Bath Collection
  • Tissue holder
  • Mounting hardware included
  • Extends 2 1/2" from wall
  • Wood blocking is preferable behind all wall surfaces
  • If wood blocking is not available, the following fasteners are suggested: Tile/Masonry-Plastic or lead Anchors Plaster/drywall-Toggle bolts
  • Backed by Delta Faucet's Lifetime Limited Warranty
  • Requires Certification
Dimensions & Measurements
Base Plate Height
1-3/8 in
Depth
2-14/25 in
Height
3-3/5 in
Length
6-1/4 in
Projection
2-1/2 in
Included Components
Hardware Included
Yes
Characteristics & Features
Collection
Velum™
Color Finish Category
Chromes
Color Finish Name
Chrome
Material
Brass
Mount Type
Wall
Pivoting
No
Warranty & Product Information
ADA Compliant
No
Application
Residential
CARB OTC LEED Compliant
No
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
UPC
034449829311