This product requires certification to purchase.

2-Hook Robe Hook in Venetian Bronze

Delta Faucet

Vero® 2-Hook Robe Hook in Venetian Bronze

  • Fast #
  • Part #D77736RB
  • Item #4275195
  • Manufacturer Part #77736-RB
4 out of 5 Customer Rating
Brand image
Delta Faucet

Vero® 2-Hook Robe Hook in Venetian Bronze

  • Fast #
  • Part #D77736RB
  • Item #4275195
  • Manufacturer Part #77736-RB
4 out of 5 Customer Rating

X Points

Color Finish Name: Venetian Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 3 Pallet: 900
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Perfectly coordinates with the Vero bath collection
  • Extends 2-5/16 in. from wall
  • Tile/masonry-plastic or lead anchors plaster/drywall-toggle bolts recommend if wood blocking is not available
  • Mounting hardware and mounting template included with product
  • Assembled dimensions: 1-11/16 in. H x 2-5/16 in. D x 4 in. W
  • Requires Certification

Specifications

ADA Compliant:
No
Base Plate Height:
1-11/16 in
Base Plate Width:
4 in
CARB OTC LEED Compliant:
No
Collection:
Vero®
Color Finish Category:
Bronze Tones
Color Finish Name:
Venetian Bronze
Depth:
2-313/1000 in
GSA Approved:
No
Height:
1-11/16 in
IAPMO Listed:
No
Length:
4 in
Material:
Zinc
Mount Type:
Wall
NSF Certified:
No
Number of Hooks:
2
Projection:
2-5/16 in
UPC:
034449658539
Width:
4 in