This product requires certification to purchase.

24 in. Towel Bar in Stainless

Delta Faucet

Vero™ 24 in. Towel Bar in Stainless

  • Fast #
  • Part #D77724SS
  • Item #4052047
  • Manufacturer Part #77724-SS
4.9 out of 5 Customer Rating
Brand image
Delta Faucet

Vero™ 24 in. Towel Bar in Stainless

  • Fast #
  • Part #D77724SS
  • Item #4052047
  • Manufacturer Part #77724-SS
4.9 out of 5 Customer Rating

X Points

Color Finish Name: Brilliance Stainless Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 99
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Perfectly coordinates with the Vero bath collection
  • Extends 2-29/32 in. from wall
  • Tile/masonry-plastic or lead anchors plaster/drywall-toggle bolts recommend if wood blocking is not available
  • Mounting hardware and mounting template included with product
  • Assembled dimensions: 1-23/32 in. H x 2-29/32 in. D x 26-1/32 in. W
  • Requires Certification
Dimensions & Measurements
Base Plate Height
2-1/32 in
Depth
2-91/100 in
Height
1-23/32 in
Length
24 in
Projection
2-29/32 in
Width
24 in
Included Components
Hardware Included
Yes
Characteristics & Features
Collection
Vero™
Color Finish Category
Stainless Steel
Color Finish Name
Brilliance Stainless
Material
Brass
Mount Type
Wall
Number of Bars
1
Warranty & Product Information
ADA Compliant
No
CARB OTC LEED Compliant
No
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
UPC
034449631068