24 in. Towel Bar in Venetian Bronze
Vero™ 24 in. Towel Bar in Venetian Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 99-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Perfectly coordinates with the Vero bath collection
- Extends 2-29/32 in. from wall
- Tile/masonry-plastic or lead anchors plaster/drywall-toggle bolts recommend if wood blocking is not available
- Mounting hardware and mounting template included with product
- Assembled dimensions: 1-23/32 in. H x 2-29/32 in. D x 26-1/32 in. W
Specifications
- ADA Compliant:
- No
- Base Plate Height:
- 2-1/32 in
- Base Plate Width:
- 2-1/32 in
- CARB OTC LEED Compliant:
- No
- Collection:
- Vero™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Venetian Bronze
- Depth:
- 2-91/100 in
- GSA Approved:
- No
- Hardware Included:
- Yes
- Height:
- 1-23/32 in
- IAPMO Listed:
- No
- Length:
- 24 in
- Material:
- Brass
- Mount Type:
- Wall
- NSF Certified:
- No
- Number of Bars:
- 1
- Projection:
- 2-29/32 in
- UPC:
- 034449658515
- Width:
- 24 in