Bidet Base in Brilliance Stainless
Vero® Bidet Base in Brilliance Stainless
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 1764-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Handle base and nut
- For bidet and lavatory applications
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Vero®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless
- Depth:
- 2-11/50
- Faucet Part Type:
- Handle
- Height:
- 1-41/100
- IAPMO Listed:
- No
- Material:
- Brass
- UPC:
- 034449639699