This product requires certification to purchase.

Brass Flange in Brilliance® Stainless

Delta Faucet

Vero® Brass Flange in Brilliance® Stainless

  • Fast #
  • Part #DRP51034SS
  • Item #4087688
  • Manufacturer Part #RP51034SS
5 out of 5 Customer Rating
Brand image
Delta Faucet

Vero® Brass Flange in Brilliance® Stainless

  • Fast #
  • Part #DRP51034SS
  • Item #4087688
  • Manufacturer Part #RP51034SS
5 out of 5 Customer Rating

X Points

Color Finish Name: Brilliance Stainless Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 5712
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Square flange
  • Shower arm sold separately
  • Shower head sold separately
  • 2 in. outside diameter
  • Brass construction
  • Backed by Delta faucet’s Lifetime Limited Warranty
  • Requires Certification

Documents

Dimensions & Measurements
Depth
2 in
Height
5/16 in
Width
2 in
Characteristics & Features
Collection
Vero®
Color Finish Category
Stainless Steel
Color Finish Name
Brilliance Stainless
Faucet Part Type
Flange
Material
Brass
Warranty & Product Information
ADA Compliant
No
Fits Brand
Delta
Fits Model
Siderna™ T60280, T60480
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
UL Listed
No
UPC
034449642309