Brass Flange in Venetian Bronze
Vero® Brass Flange in Venetian Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 5712-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Square flange
- Shower arm sold separately
- Shower head sold separately
- 2 in. outside diameter
- Brass construction
- Backed by Delta faucet’s Lifetime Limited Warranty
Specifications
- ADA Compliant:
- No
- Collection:
- Vero®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Venetian Bronze
- Depth:
- 2
- Faucet Part Type:
- Flange
- Fits Brand:
- Delta
- Fits Model:
- Siderna™ T60280, T60480
- GSA Approved:
- No
- Height:
- 5/16
- IAPMO Listed:
- No
- Material:
- Brass
- NSF Certified:
- No
- UL Listed:
- No
- UPC:
- 034449673648
- Width:
- 2