This product requires certification to purchase.

*0323 *CVR* *VERO LEV HDL ASSY COLD

Delta Faucet

Vero *0323 *CVR* *VERO LEV HDL ASSY COLD

  • Fast #
  • Part #DRP63350SS
  • Item #4087645
  • Manufacturer Part #RP63350SS
4.1 out of 5 Customer Rating
Brand image
Delta Faucet

Vero *0323 *CVR* *VERO LEV HDL ASSY COLD

  • Fast #
  • Part #DRP63350SS
  • Item #4087645
  • Manufacturer Part #RP63350SS
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 2592
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Vero
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless
Faucet Part Type:
Handle Kit
Material:
Metal
Number of Handles:
Single Handle
UPC:
034449636544