This product requires certification to purchase.

Escutcheon *VERO CHBR

Delta Faucet

Vero® Escutcheon *VERO CHBR

  • Fast #
  • Part #DRP63970CZ
  • Item #4377199
  • Manufacturer Part #RP63970CZ
4.7 out of 5 Customer Rating
Brand image
Delta Faucet

Vero® Escutcheon *VERO CHBR

  • Fast #
  • Part #DRP63970CZ
  • Item #4377199
  • Manufacturer Part #RP63970CZ
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 1000
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Bay Shore, NY
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Brand Model Compatibility:
Delta®
Collection:
Vero®
Color Finish Category:
Gold Tones
Color Finish Name:
Champagne Bronze
Height:
17/50 in
Length:
6 in
Material:
Brass
UPC:
034449696425